Beli valve 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yukido Double Crown Socket (Kunci Mahkota)atribut:
- Finishing: Black Nickel
- Size (mm): 13-38
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)Deskripsi:Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.atribut:
- Actuator Return Action: Spring Return
- Actuator Type: Electric
- Application: Chilled/Hot Water Control
- Body Material: Brass
- Contact Form: SPST
- Control Signal: On/Off
- Distance Between Inlet and Outlet Port (inch): 3-11/16
- For Media: Water
- Gasket Material: Buna-N
- Includes Actuator: Actuator Included
- Maximum Fluid Temperature (°F): 200
- Maximum Operating Temperature (°F): 125
- Overall Depth (inch): 2-3/8
- Port Connection Gender: Female
- Spring Action: Spring Return
- Stem Material: Stainless Steel
- Valve Action: Normally Closed
- Valve Type: Ball
- Voltage (V): 24 AC
- TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.atribut:
- Size (mm): 20x24
- Dimension 1 (mm): 52
- Dimension 2 (mm): 30
- Dimension 3 (mm): 26
- Kitz Ball Valve Eco Ballatribut:
- Shape: Straight
- Material (Main Unit): C3771BE
- Ball Material: C3771BE + Ni-Cr plating
- Handle Type: Lever type
- Material (Handle): SUS430
- Material (O-ring): FKM
- Material (ball seat): PTFE
- Material (stem): C3604BD
- Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
- Method: Floating
- Suitable fluid: Water, oil, gas
- Type of Connection: Screw-in type
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeDeskripsi:10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
- Standard: JIS B2031
- Model : 34-1
- VTV Valve Body Ball Valve Screw Endatribut:
- Fig: BV-301
- Seat: PTFE
- RUCIKA Katup Bola PVCDeskripsi:Stop Keran atau Ball Valve yang berfungsi sebagai katup pembuka/penutup aliran air bersih pada jaringan perpipaan. Rucika Stop Keran memiliki beberapa keunggulan, diantaranya yaitu dengan fitur grid pada handle produk menjadikan handle anti slip pada saat Stop Keran digunakanatribut:
- Material: PVC
- POLY-PUSH Compression Ball ValveDeskripsi:Ball valve compression Poly-Push adalah katup bola yang digunakan dalam sistem perpipaan, khususnya untuk pipa HDPE (High Density Polyethylene). Katup ini menggunakan sistem kompresi (tekan) untuk menghubungkan dan menyegel sambungan pipa, tanpa memerlukan lem atau pengelasan. Poly-Push adalah salah satu merek fitting pipa HDPE yang menawarkan ball valve dengan sistem kompresi ini.
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor)atribut:
- Plug Angle: 9.5mm
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)Deskripsi:Application The VS series valves with spring return function are used in HAVC system to control the flow of hot and/or cold water, treated water (Max.50% Glycol Solutions) applications are also permissible. VS valve is one type of control valve that can do on/off control refer to customer’s demands. The actuator has the special function that if the power is off, the valve will return to original position by spring. This is a safe and energy saving function to customers. In addition, this valve is capable of handling greater differential pressures without water-hammer. Recommended thermostat including T6818, T6800, T6820 and T6861 series
Daftar Harga valve 2 inch Terbaru October 2026
| Yukido Double Crown Socket (Kunci Mahkota) | Rp30.900 |
| Sankyo Ball Valve 2PC | Rp92.900 |
| HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur) | Rp5.099.900 |
| TEKIRO H Clutch Lock Nut Socket 1/2inch Dr. | Rp179.900 |
| Kitz Ball Valve Eco Ball | Rp269.900 |
| Sankyo Gate Valve | Rp199.900 |
| Wipro Treker Coupling Double (Kunci Mahkota) | Rp51.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp429.900 |
| SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type | Rp6.799.900 |
| VTV Valve Body Ball Valve Screw End | Rp399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0fP115944015-1.jpg)

/2wP110122104-1.jpg)



/htP108543641-1.jpg)

%20Globe%20Valve%20CAC406%20Class%2010K%20Flange%20Type/P102180112-1.jpg)




/kcP106799732-1.jpg)

%20(Peralatan%20Perawatan%20Motor)/P102646733-1.jpg)

%20ZH%20Series/P103051710-1.jpg)
/9eP111638338-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)